DESCRIPTION

Gatco Latitude II Polished Chrome Grab Bar

G852

Length:

SPECIFICATIONS

ADA Compliant
No
Collection
Latitude II
Color Finish
Polished Chrome
Color Finish Category
Chromes
Height
2-1/4 in
Installation Type
Wall Mount
Length
18 in
Material
Stainless Steel

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY