DESCRIPTION

  • Mounting bracket

Gatco Recessed Paper Holder with Cover

G785

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Color Finish
Polished Chrome
Color Finish Category
Chromes
Depth
2 in
Installation Type
Recessed Mount
Length
6-1/4 in
Material
Brass
Width
6-1/4 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS