DESCRIPTION

Gatco Rectangle Mirror in Satin Nickel

G4389S

Color Finish

 

SPECIFICATIONS

Color Finish
Satin Nickel
Color Finish Category
Nickel Tones
Height
31-1/2 in
Material
Solid Brass
Type
Rectangle Mirrors
Width
24 in

Starting at
Call for Pricing
  • QUANTITY