• Cart

DESCRIPTION

  • Lifetime functional guarantee
  • Mounting hardware included

Gatco Latitude II Robe Hook

G425

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Collection
Latitude II
Color Finish
Polished Chrome
Color Finish Category
Chromes
Length
2 in
Material
Brass
Width
2 in

Starting at
Call for Pricing
  • QUANTITY