DESCRIPTION

  • Height: 3-1/4"

Gatco Tiara Robe Hook

G4325

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Collection
Tiara
Color Finish
Polished Chrome
Color Finish Category
Chromes
Height
3-1/4 in
Material
Brass

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS