DESCRIPTION

  • Height: 3 1/4"
  • Made of solid Forged Brass

Gatco Laurel Avenue Robe Hook

G4585

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Collection
Laurel Avenue
Color Finish
Polished Nickel
Color Finish Category
Nickel Tones
Height
3-1/4 in
Material
Brass

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY