DESCRIPTION

Gatco Channel Robe Hook

G465

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Collection
Channel
Color Finish
Polished Chrome
Color Finish Category
Chromes
Material
Brass
Width
2-1/4 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY