DESCRIPTION

  • Solid brass construction, exposed pop-up drain without overflow

Gatco Bleu Robe Hook

G475

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Collection
Bleu
Color Finish
Polished Chrome
Color Finish Category
Chromes
Length
1-1/2 in
Material
Brass
Width
2-1/10 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY