DESCRIPTION

  • Handcrafted of solid forged brass
  • Height: 3 1/4"

Gatco Charlotte™ Robe Hook

GAT4355

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Collection
Charlotte™
Color Finish
Polished Chrome
Color Finish Category
Chromes
Height
3-1/4 in
Material
Brass

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS