DESCRIPTION

  • Width: 5-1/2"

Gatco Marina Soap Dish

G5237

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Collection
Marina
Color Finish
Polished Chrome
Color Finish Category
Chromes
Width
5-1/2 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS