DESCRIPTION

  • Length: 5 1/2"
  • Lifetime functional guarantee
  • Mounting hardware included
  • White Porcelain/Satin Nickel

Gatco Franciscan Soap Dish

G5288

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Collection
Franciscan
Color Finish
Polished Chrome
Color Finish Category
Chromes
Depth
5-1/2 in
Length
5-1/2 in
Material
Brass
Width
5-1/2 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS