DESCRIPTION

  • Solid forged brass

Gatco Tiara Standard Paper Holder

G433

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Collection
Tiara
Color Finish
Satin Nickel
Color Finish Category
Nickel Tones
Height
2-3/4 in
Material
Brass
Width
6-3/4 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS