Gatco
Tiara 24 in. Towel Bar in Polished Chrome
Part #G4320 | Item #1810310 | Manufacturer Part #4320
Product Details
- Solid forged brass
- Tubing is 3/4"
Documents
Specifications
ADA Compliant: No
Collection: Tiara
Color Finish: Polished Chrome
Color Finish Category: Chromes
Diameter: 3/4 in
Installation Type: Wall Mount
Length: 24 in
Material: Brass
Mount Type: Wall