28-1/4 in. Large Frameless Rectangle Mirror in Satin Nickel
Tiara 28-1/4 in. Large Frameless Rectangle Mirror in Satin Nickel
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Rectangular tilt mirror
Documents
Specifications
- CARB OTC LEED Compliant:
- No
- Collection:
- Tiara
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Glass Type:
- Beveled
- Height:
- 32-1/2 in
- Installation Type:
- Wall Mount
- Material:
- Glass
- Width:
- 28-1/4 in