Tiara 32 in. Oval Mirror in Polished Chrome

Part #G4329LG  |  Item #3443796  |  Manufacturer Part #4329LG

$133.76 EACH
(Pricing is for Polished Chrome)

Color/Finish: Polished Chrome

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

Specifications

CARB OTC LEED Compliant: No

Collection: Tiara

Color Finish: Polished Chrome

Color Finish Category: Chromes

Glass Type: Beveled

Height: 32 in

Product Type: Oval Mirror

Width: 24 in