6 in. Frosted Glass Soap Dispenser in Satin Nickel
Tiara 6 in. Frosted Glass Soap Dispenser in Satin Nickel
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Dispenses lotions and liquid soaps
- Height: 6"
Specifications
- ADA Compliant:
- No
- Collection:
- Tiara
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Height:
- 6 in
- Installation Type:
- Deck Mount