Tiara Robe Hook in Polished Chrome

Part #G4325  |  Item #1810314  |  Manufacturer Part #4325

$15.12 EACH

Color/Finish: Polished Chrome

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Height: 3-1/4"

Documents

Specifications

ADA Compliant: No

Collection: Tiara

Color Finish: Polished Chrome

Color Finish Category: Chromes

Height: 3-1/4 in

Material: Brass