Shower Rod End in Satin Nickel
Tiara Shower Rod End in Satin Nickel
Frequently Purchased Together
Product Details
- Holds 1'' diameter rod
Specifications
- CARB OTC LEED Compliant:
- No
- Collection:
- Tiara
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- IAPMO Listed -:
- No
- Length:
- 2-1/10 in
- Material:
- Brass
- UL Listed:
- No