Standard Paper Holder in Satin Nickel
Tiara Standard Paper Holder in Satin Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Solid forged brass
Specifications
- ADA Compliant:
- No
- Collection:
- Tiara
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Height:
- 2-3/4 in
- Material:
- Brass
- Width:
- 6-3/4 in