Gatco
Tiara Towel Ring in Polished Chrome
Part #GAT4322 | Item #1810308 | Manufacturer Part #4322
Product Details
- Diameter: 6 1/2"
Documents
Specifications
ADA Compliant: No
Collection: Tiara
Color Finish: Polished Chrome
Color Finish Category: Chromes
Diameter: 6-1/2 in
Material: Brass