DESCRIPTION

Gatco Channel Toilet Tissue Holder

G463

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Collection
Channel
Color Finish
Polished Chrome
Color Finish Category
Chromes
Height
2-3/4 in
Material
Brass

Starting at
Call for Pricing
  • QUANTITY