DESCRIPTION

Gatco Designer II Toilet Tissue Holder

G5072

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Collection
Designer II
Color Finish
Polished Chrome
Color Finish Category
Chromes
Depth
3-3/16 in
Height
2-11/16 in
Material
Zinc
Width
8.090 in

Starting at
Call for Pricing
  • QUANTITY