DESCRIPTION

  • Designed and manufactured by Gatco for today's bathrooms
  • Hand polished satin nickel finish
  • Lifetime functional guarantee
  • Mounting hardware included

Gatco Charlotte™ Toilet Tissue Holder

GAT4363

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Collection
Charlotte™
Color Finish
Satin Nickel
Color Finish Category
Nickel Tones
Height
3 in
Length
2.70 in
Material
Brass, Zinc
Width
9 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS