DESCRIPTION

  • Length: 5 1/2"

Gatco Franciscan Toothbrush and Tumbler Holder

G5289

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Collection
Franciscan
Color Finish
Polished Chrome
Color Finish Category
Chromes
Length
5-1/2 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS