DESCRIPTION

  • Height: 10 1/2"
  • Length: 26 1/2"

Gatco Spa Towel Bar Rack

G1534

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Collection
Spa
Color Finish
Chrome
Color Finish Category
Chromes
Height
10-1/2 in
Length
26-1/2 in

Starting at
Call for Pricing
  • QUANTITY