DESCRIPTION

  • Color/Finish: Polished Chrome
  • Diameter: 6 1/2"
  • Lifetime functional guarantee
  • Mounting hardware included

Gatco Latitude II Towel Ring

G422

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Collection
Latitude II
Color Finish
Polished Chrome
Color Finish Category
Chromes
Depth
2-1/4 in
Diameter
6-1/2 in
Material
Brass, Zinc
Width
6-3/5 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY