DESCRIPTION

  • Diameter: 6-1/2"

Gatco Tiara Towel Ring

G4332

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Collection
Tiara
Color Finish
Satin Nickel
Color Finish Category
Nickel Tones
Material
Brass

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS