DESCRIPTION

Gatco Channel Towel Ring

G462

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Collection
Channel
Color Finish
Chrome
Color Finish Category
Chromes
Material
Zinc

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY