DESCRIPTION

  • Diameter: 6 1/2"
  • Solid forged brass

Gatco Franciscan Towel Ring

G5284

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Collection
Franciscan
Color Finish
Polished Chrome
Color Finish Category
Chromes
Diameter
6-1/2 in
Material
Brass

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS