DESCRIPTION

  • Diameter: 6 1/2"

Gatco Tiara Towel Ring

GAT4322

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Collection
Tiara
Color Finish
Polished Chrome
Color Finish Category
Chromes
Diameter
6-1/2 in
Material
Brass

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS