10 in. Plastic Lockout
10 in. Plastic Lockout
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Designed to rotate open into itself - taking up half the storage space, as well as each size nests within the next larger size to further save space with multiple sized devices
- Once closed, secure with padlock (sold separately - shackle diameter up to 29/32")
- Rotate to close over and surround the gate valve operating handle
- Features a 2-3/4 in depth and 3-1/2 in stem opening
- Bold red, white, black contrasting lockout message label has space to write in necessary info
- Durable Xenoy® plastic withstands impacts, chemicals and wide temperature range -50 to 350° F
Specifications
- Color Finish Name:
- Red
- Fitting Size 1:
- 10 in
- Fitting Sizes:
- 10 in
- Material:
- Plastic
- Material Type:
- Thermoplastic
- Maximum Temperature:
- 350
- Temperature Range:
- -50 to 350 Deg F