49 x 0.4063 in. Belt
741 Series 49 x 0.4063 in. Belt
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Notches molded in to the belt making this belt suitable for all industrial applications, particularly where small or subminimal sheave diameters are required
- Flex-bonded cords are strongly bonded to the body of the belt resulting in equal load distribution and the absorption
- Gates Tri-Power® belts have a superior combination of flex and load carrying capacity resulting less stress and maintenance
- Meets RMA oil and heat resistant standards
- Meets RMA static conductivity requirements
Documents
Specifications
- Collection:
- 741 Series
- Color:
- Black
- Height:
- 46 in
- Length:
- 49 in
- Product Type:
- V-Belt
- Thickness:
- 0.4063 in
- Weight:
- 8 oz
- Width:
- 21/32 in