Gates
Hi-Power® B57
Part #MAR74449 | Item #3926583 | Manufacturer Part #74449
Type:
BB297Product Details
- Gates Hi-Power® II belts are engineered for classical applications
- Patented concave sidewalls distribute ear evenly providing proper belt support
- First choice for heavy-duty conventional V-belt drives
- Resists the effects of oil, heat, ozone, weather, and aging
- Meets RMA static conductivity requirements
- Meets RMA oil and heat resistant standards
Documents
Specifications
Collection: Hi-Power®
Color Finish: Black
Height: 57 in
Length: 57 in
Maximum Temperature: 140
Origin: Domestic
Thickness: 0.41 in
Type: BB297
Width: 33/50 in