21/32 in. V-Belt

You last purchased this on
 
Gates

Tri-Power® 21/32 in. V-Belt

This product requires certification to purchase.
Brand image
You last purchased this on
 
Gates

Tri-Power® 21/32 in. V-Belt

  • Fast #
  • Part #MAR74613
  • Item #3925507
  • Manufacturer Part #74613
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Notches molded in to the belt making this belt suitable for all industrial applications, particularly where small or subminimal sheave diameters are required
  • Flex-bonded cords are strongly bonded to the body of the belt resulting in equal load distribution and the absorption
  • Gates Tri-Power® belts have a superior combination of flex and load carrying capacity resulting less stress and maintenance
  • Meets RMA oil and heat resistant standards
  • Meets RMA static conductivity requirements
  • Requires Certification

Documents


Specifications

Collection:
Tri-Power®
Color:
Black
Height:
39 in
Product Type:
V-Belt
Thickness:
0.41 in
Width:
21/32 in