V BELT BX34 GATES

You last purchased this on
 
Gates

Tri-Power® V BELT BX34 GATES

This product requires certification to purchase.
Brand image
You last purchased this on
 
Gates

Tri-Power® V BELT BX34 GATES

  • Fast #
  • Part #MAR74666
  • Item #4142265
  • Manufacturer Part #74666
3.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Notches molded in to the belt making this belt suitable for all industrial applications, particularly where small or subminimal sheave diameters are required
  • Flex-bonded cords are strongly bonded to the body of the belt resulting in equal load distribution and the absorption
  • Gates Tri-Power® belts have a superior combination of flex and load carrying capacity resulting less stress and maintenance
  • Meets RMA oil and heat resistant standards
  • Meets RMA static conductivity requirements
  • Requires Certification

Documents


Specifications

Collection:
Tri-Power®
Color:
Black
Height:
34 in
Thickness:
0.41 in
Type:
MAR74666
Width:
21/32 in