Safety Glasses with Clear Frame & Clear Anti-Fog Lens

You last purchased this on
 
Gateway Safety

StarLite® Safety Glasses with Clear Frame & Clear Anti-Fog Lens

This product requires certification to purchase.
Brand image
You last purchased this on
 
Gateway Safety

StarLite® Safety Glasses with Clear Frame & Clear Anti-Fog Lens

  • Fast #
  • Part #G4679
  • Item #1564562
  • Manufacturer Part #4679
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Independently tested and certified by Underwriters Laboratories to meet ANSI Z87.1+ and CSA Z94.3, and meets the ballistics impact section of the U.S. Military standard, MIL-PRF-32432 (GL)
  • Popular design appeals to both men and women, helping to ensure worker compliance
  • Incredibly light, all-around impact protection
  • Now available in the new fX3 premium anti-fog lens option!
  • Available in StarLite SM (10% smaller); StarLite MAG(bifocal eye protection); StarLite Foam and FOAMPRO™ (foam-lined eye protection); StarLite GUMBALLS® (colored temple options); and StarLite IR (light welding eye protection)
  • Deep, universal-fit temples provide side protection equal to that of large side shields
  • Snug and comfortable fit to minimize slippage and provide full brow protection
  • Features dual 9.75 base curvature viewing areas for wide, unobstructed vision
  • Requires Certification

Documents


Specifications

ANSI:
ANSI Z87.1
CSA Certified:
CSA Z94.3
Clothing Size:
Universal
Collection:
StarLite®
Glasses Frame Color:
Clear
Glasses Lens Color:
Clear
Material:
Plastic
Material Type:
Polycarbonate