Foam N95 Particulate Respirator in White

You last purchased this on
 
Gateway Safety

Foam N95 Particulate Respirator in White

This product requires certification to purchase.
Brand image
You last purchased this on
 
Gateway Safety

Foam N95 Particulate Respirator in White

  • Fast #
  • Part #G80101
  • Item #3640527
  • Manufacturer Part #80101
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

Adjustable:
Yes
Chemical Rating:
N95
Color Finish Category:
Whites
Color Finish Name:
White
Disposable:
Yes
Material:
Foam
NIOSH:
NIOSH N95
Product Type:
N95 Mask
Quick Release:
No
Reusable:
No