Gator® IMP 7744-11 WASTE RECEPT 44GL GATOR

Part #I774411

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ADA Compliant: No

Capacity: 44 gal

Collection: Gator®

Color Finish: Blue

Diameter: 23-3/4 in

FM Approved: No

Height: 31-5/8 in

Material: Plastic

Product Type: Trash Can

UL Listed: No