3-1/4 in. X 10 in. Aluminum Wall Cap
3-1/4 in. X 10 in. Aluminum Wall Cap
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- Height:
- 3-1/4 in
- Material:
- Aluminum
- Width:
- 10 in