Gator Metal Products
4 in. Galvanized Roof Vent
Part #GGRV4 | Item #3346702 | Manufacturer Part #GRV4
Call for Pricing
EACH
Width:
4 inProduct Details
Specifications
Height: 3 in
Length: 2-3/4 in
Material: Galvanized
Width: 4 in