GB Series 18GBC20 2HP BOOST PUMP

Part #G18GBC20  |  Item #1833765  |  Manufacturer Part #18GBC20

$1,555.00 EACH

Type:

G18GBC20

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Cast Iron and Stainless Steel Construction
  • Carbon/Ceramic with Buna-N Mechanical Seals
  • Goulds multistage pumps area great choice for boosting pressure to educator based chlorine feed systems
  • Ideal for high pressure washdown, reverse osmosis systems, water circulation or for boosting pressure anywhere you might need it
  • The "GB" series will handle inlet pressures up to 75 psi so they can be plumbed directly to an existing pressure system
  • Educator systems work better with proper flow and pressure which often requires a booster pump
  • Multistage design is quiet and vibration free
  • Units are not designed to be dead-headed, if your application may require periods of “no flow” then a properly sized pressure relief valve needs to be installed in the system
  • ODP Motors, single phase feature capacitor start with thermal protection

Specifications

Collection: GB Series

Discharge: 1 in

Discharge Configuration: Horizontal

End Connection 1: FNPT

End Connection 2: FNPT

End Connections: FNPT

Flow Rate: 24 gpm

Horsepower: 2 hp

Impeller: Glass-filled

Material: [Stainless Steel, Cast Iron]

Maximum Feet of Head: 470

Maximum Pressure: 315 psi

Maximum Temperature: 160

Power Source: AC

Pump Application: Pressure Booster

Pump Body Material: Cast Iron

Pump Motor Type: ODP

Pump Mounting: Horizontal

Pump Phase: 1

Pump Stage: 13

RPM: 3500

Type: G18GBC20

Volts: 115/230V