3HP 1/60/115-230 DP 14STG PUM
GB Series 3HP 1/60/115-230 DP 14STG PUM
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Carbon/ceramic with Buna-N mechanical seals
- Goulds multistage pumps area great choice for boosting pressure to educator based chlorine feed systems
- Cast iron and stainless steel construction
- Units are not designed to be dead-headed, if your application may require periods of "no flow" then a properly sized pressure relief valve needs to be installed in the system
- Educator systems work better with proper flow and pressure which often requires a booster pump
- Multistage design is quiet and vibration free
- The "GB" series will handle inlet pressures up to 75 psi so they can be plumbed directly to an existing pressure system
- Ideal for high pressure washdown, reverse osmosis systems, water circulation or for boosting pressure anywhere you might need it
- ODP motors, single phase feature capacitor start with thermal protection
Specifications
- Application:
- Agriculture, Commercial, Filtration, HVAC, Residential, Reverse Osmosis System
- Collection:
- GB Series
- Discharge:
- 1 in
- Discharge Configuration:
- Horizontal
- End Connection 1:
- NPT
- End Connection 2:
- FNPT
- End Connections:
- NPT
- Fitting Size 1:
- 1 in
- Fitting Size 2:
- 1 in
- Fitting Sizes:
- 1 in
- Flow Rate:
- 25 gpm
- Horsepower:
- 3 hp
- Impeller:
- Glass-Filled
- Inlet Service Size:
- 1 in
- Material:
- Cast Iron, Stainless Steel
- Maximum Feet of Head:
- 430
- Maximum Temperature:
- 160
- NEMA:
- NEMA 56J
- OutletMeter Size:
- 1 in
- Phase:
- Single Phase
- Power Source:
- AC
- Pressure - Maximum:
- 315 psi
- Pump Application -:
- Pressure Booster
- Pump Body Material:
- Cast Iron
- Pump Motor Type:
- ODP
- Pump Mounting:
- Horizontal
- Pump Phase:
- 1
- Pump Stage:
- 14
- RPM:
- 3500
- Volts:
- 115/230V