3HP 1/60/230/3500 DP 15STG

You last purchased this on
 
Goulds Water Technology

GB Series 3HP 1/60/230/3500 DP 15STG

This product requires certification to purchase.
Brand image
You last purchased this on
 
Goulds Water Technology

GB Series 3HP 1/60/230/3500 DP 15STG

  • Fast #
  • Part #G18GBC30
  • Item #3422622
  • Manufacturer Part #18GBC30
3.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Carbon/Ceramic with Buna-N Mechanical Seals
  • Goulds multistage pumps area great choice for boosting pressure to educator based chlorine feed systems
  • Cast Iron and Stainless Steel Construction
  • Units are not designed to be dead-headed, if your application may require periods of “no flow” then a properly sized pressure relief valve needs to be installed in the system
  • Educator systems work better with proper flow and pressure which often requires a booster pump
  • Multistage design is quiet and vibration free
  • The "GB" series will handle inlet pressures up to 75 psi so they can be plumbed directly to an existing pressure system
  • Ideal for high pressure washdown, reverse osmosis systems, water circulation or for boosting pressure anywhere you might need it
  • ODP Motors, single phase feature capacitor start with thermal protection
  • Requires Certification

Specifications

Collection:
GB Series
Discharge:
1 in
Discharge Configuration:
Horizontal
End Connection 1:
FNPT
End Connection 2:
FNPT
End Connections:
FNPT
Flow Rate:
26 gpm
Horsepower:
3 hp
Impeller:
Glass-Filled
Inlet Service Size:
1 in
Material:
Stainless Steel, Cast Iron
Maximum Feet of Head:
470
Maximum Temperature:
160
OutletMeter Size:
1 in
Power Source:
AC
Pressure - Maximum:
315 psi
Pump Application -:
Pressure Booster
Pump Body Material:
Cast Iron
Pump Motor Type:
ODP
Pump Mounting:
Horizontal
Pump Phase:
1
Pump Stage:
15
RPM:
3500
Type:
G18GBC30
Volts:
115/230V