GD-70D HYD SULFIDE H2S 0-30PPM
Part #RGD70DH2S | Item #5121701 | Manufacturer Part #GD70DH2S
Call for Pricing
EACH
Type:
RGD70DH2SProduct Details
- Monitor combustibles, O2 and a wide range of toxics
- Plug and play smart sensors retain calibration and sensor data
- No internal tubing (main unit)/no coil (pump)
- Front access, no tool required, easy sensor and pump replacement
- Large size LCD screen
- Various communication methods available
- Small mounting space
- Wide variety of sensors available
- The GD-70D can be used as a standalone device, offering a number of communication protocols to existing PLC systems or can be integrated with RKI’s Beacon series of single and multichannel controllers
- It offers a solution for sensor placement in those hard-to access areas
Specifications
Depth: 5-9/10 in
Height: 4-7/10 in
Power Source: Electric
Type: RGD70DH2S
Weight: 2
Width: 2-4/5 in