GD-70D LEL HYDROGEN H2 0-100%

Part #RGD70DLELH2  |  Item #5120294  |  Manufacturer Part #GD70DLELH2

Call for Pricing EACH

Type:

RGD70DLELH2
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Monitor combustibles, O2 and a wide range of toxics
  • Plug and play smart sensors retain calibration and sensor data
  • No internal tubing (main unit)/no coil (pump)
  • Front access, no tool required, easy sensor and pump replacement
  • Large size LCD screen
  • Various communication methods available
  • Small mounting space
  • Wide variety of sensors available
  • The GD-70D can be used as a standalone device, offering a number of communication protocols to existing PLC systems or can be integrated with RKI’s Beacon series of single and multichannel controllers
  • It offers a solution for sensor placement in those hard-to access areas

Specifications

Depth: 5-9/10 in

Height: 4-7/10 in

Power Source: Electric

Type: RGD70DLELH2

Weight: 2

Width: 2-4/5 in