Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 780-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Product Details
- Lifetime warranty
- 100% domestic
- 80+ years of industry experience
- Meets all ANSI and ASTM standards
- UL listed
- FM Approved
Specifications
- Coating:
- Galvanized
- Elbow Degree:
- 90 DD
- End Connection 1:
- Threaded
- End Connection 2:
- Threaded
- End Connections:
- Threaded
- Fitting Size 1:
- 1-1/2 in
- Fitting Size 2:
- 1-1/2 in
- Fitting Sizes:
- 1-1/2 in
- Fitting Type:
- Straight
- Material:
- Cast Iron