0.7 cu. ft. 700 W Countertop Microwave in Black on Black
0.7 cu. ft. 700 W Countertop Microwave in Black on Black
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Convenience cooking controls
- Defrosting times and power levels are programmed automatically or manually for optimal results
- Hanging kit frees up counter space
- Watts: 700
- Minute timer helps keep you on track
- Cooking complete reminder
- Control lockout helps prevent accidental activation
- Turntable rotates food throughout the cycle
- Capacity: 0.7 cu ft
Documents
Specifications
- ADA Compliant:
- No
- AMP:
- 9.5
- Automatic Shut-Off:
- Yes
- CEC Compliant:
- For Sale in CA
- Capacity:
- 0.7 cu ft
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Control Type:
- Touch
- Depth:
- 12-3/4 in
- Display Type:
- LCD
- Energy Star Compliant:
- No
- Height:
- 10-3/4 in
- Interior Light:
- No
- Maximum Capacity:
- 0.7 cu ft
- Microwave Type:
- Conventional Microwave Oven
- NSF Certified:
- No
- Power Source:
- Electric
- Smart Home Enabled:
- No
- Volts:
- 120V
- Watts:
- 700 W
- Width:
- 17-5/16 in