24 in. 51dB Dishwasher with Front Control in White

Part #GGDF610PGJWW  |  Item #5150119  |  Manufacturer Part #GDF610PGJWW

$527.00 EACH

Color/Finish: White

Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Number of cycles: 4
  • Number of place settings: 16
  • Plastic tub
  • Electronic tactile buttons

Green

Lead Law Compliant

Documents

Specifications

ADA Compliant: No

AMP: 7.1

Automatic Shut-Off: Yes

CEC Compliant: For Sale in CA

Color Finish: White

Color Finish Category: Whites

Control Type: Touch

Decibel Rating dB : 51 dB

Depth: 24 in

Energy Star Compliant: Yes

Green: Energy Star, Yes

Height: 34 in

Lead Law Compliant: Yes

NSF Certified: Yes

Power Source: Electric

UL Listed: Yes

Volts: 120V

WaterSense Labeled: No

Width: 23-3/4 in