29-7/8 in. Electric 4-Burner Radiant Smoothtop Freestanding Range in Fingerprint Resistant Black Slate

Part #GJB645FKDS  |  Item #7605614  |  Manufacturer Part #JB645FKDS

$885.53 EACH

Color/Finish: Black Slate

Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

Documents

Specifications

ADA Compliant: No

AMP: 40

Automatic Shut-Off: Yes

Burner Type: Radiant

Capacity: 5.3 cu ft

Color Finish: Black Slate

Color Finish Category: Blacks

Control Type: Touch

Depth: 28 in

ETL Listed: No

Energy Star Compliant: No

Height: 47 in

Ignition System: Electric Ignition

Installation Type: Freestanding

Interior Light: Yes

Maximum Capacity: 5.3 cu ft

Number Of Burners: 4

Number Of Elements: 4

Power Source: Electric

Self Clean: Yes

Smart Home Enabled: No

UL Listed: Yes

Volts: 208/240V

Watts: 3410

Width: 30 in