29-7/8 in. Electric 4-Burner Radiant Smoothtop Freestanding Range in Fingerprint Resistant Slate
This product has been replaced by
Manufacturer Part #GRF500PVES
29-7/8 in. Electric 4-Burner Radiant Smoothtop Freestanding Range in Fingerprint Resistant Slate
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Product Details
Specifications
- ADA Compliant:
- No
- AMP:
- 40
- Burner Type:
- Radiant
- Capacity:
- 5.3 cu ft
- Color Finish Category:
- Greys
- Color Finish Name:
- Fingerprint Resistant Slate
- Depth:
- 28 in
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Height:
- 47 in
- Ignition System:
- Electric Ignition
- Installation Type:
- Freestanding
- Interior Light:
- Yes
- Number of Burners:
- 4
- Number of Elements:
- 4
- Power Source:
- Electric
- Self Clean:
- Yes
- Smart Home Enabled:
- No
- UL Listed:
- Yes
- Volts:
- 208/240V
- Watts:
- 3100 W
- Width:
- 29-7/8 in